LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Honeywell Clear Safety Glasses, Anti-Fog, Wraparound

HONEYWELL UVEX| Zoro #: G2387542| Mfr #: S4110X

$8.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Metal Detectable: Yes
Frame Color: Gun Metal Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2387542 Mfr #: S4110X
Foam Lined: NoMetal Detectable: Yes
Frame Color: Gun Metal GrayTemple Style: Spring Hinge
Primary Frame Color: GraySeries: Slate(TM)
X-Ray Detectable: YesUV Protection: 99.99% UVA/UVB
Primary Lens Color: ClearSafety Glasses Size: Universal
Item: Safety GlassesLens Coating: Anti-Fog
Photochromatic Lens: NoIncludes: Adjustable saddle pad nosepiece
Lens Color: ClearTemple Color: Matte Gunmetal
Polarized Lens: NoFrame Material: Metal
Frame Design: WraparoundGender: Unisex
Lens Material: PolycarbonateStandards: ANSI Z87.1-2010, CSA Z94.3-2007
Safety Glasses Frame Style: FramelessCountry of Origin (subject to change): China

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Antifog, Frame Design Wraparound, Frame Color Gun Metal Gray, Frame Material Metal, Size Universal, Lens Material Polycarbonate, Temple Style Spring Hinge, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3-2007

Reviews