Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Honeywell Clear Safety Glasses, Scratch-Resistant, Wraparound

HONEYWELL UVEX| Zoro #: G1879193| Mfr #: S4410

$5.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Primary Lens Color: Clear
Standards: ANSI Z87.1-2010, CSA Z94.3-2007
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1879193 Mfr #: S4410
Lens Material: PolycarbonatePrimary Lens Color: Clear
Standards: ANSI Z87.1-2010, CSA Z94.3-2007Foam Lined: No
Temple Style: CushionedPhotochromatic Lens: No
Includes: Ajdustable nosepieceTemple Color: Red/Silver
Safety Glasses Frame Style: FramelessGender: Unisex
Lens Coating: Scratch-ResistantFrame Material: Plastic
Lens Color: ClearPolarized Lens: No
Frame Color: Metallic Red/SilverPrimary Frame Color: Multi-Color
Metal Detectable: YesFrame Design: Wraparound
Series: Ignite(TM)Safety Glasses Size: Universal
UV Protection: 99.99% UVA/UVBX-Ray Detectable: Yes
Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Metallic Red/Silver, Frame Material Plastic, Size Universal, Lens Material Polycarbonate, Temple Style Cushioned, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3-2007

Reviews