THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Honeywell Clear Safety Glasses, Anti-Fog, Wraparound

HONEYWELL UVEX| Zoro #: G1365287| Mfr #: S4410X

$5.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Ignite(TM)
UV Protection: 99.99% UVA/UVB
Photochromatic Lens: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1365287 Mfr #: S4410X
Series: Ignite(TM)UV Protection: 99.99% UVA/UVB
Photochromatic Lens: NoLens Material: Polycarbonate
Temple Style: CushionedMetal Detectable: No
Polarized Lens: NoSafety Glasses Size: Universal
Frame Design: WraparoundX-Ray Detectable: No
Frame Material: PlasticFoam Lined: No
Lens Coating: Anti-FogFrame Color: Metallic Red/Silver
Gender: UnisexSafety Glasses Frame Style: Frameless
Primary Frame Color: Multi-ColorPrimary Lens Color: Clear
Lens Color: ClearItem: Safety Glasses
Includes: Ajdustable nosepieceStandards: ANSI Z87.1-2010, CSA Z94.3-2007
Temple Color: Red/SilverCountry of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Antifog, Frame Design Wraparound, Frame Color Metallic Red/Silver, Frame Material Plastic, Size Universal, Lens Material Polycarbonate, Temple Style Cushioned, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3-2007

Reviews