Honeywell Clear Safety Glasses, Half-Frame

HONEYWELL UVEX| Zoro #: G0967671| Mfr #: T56555B

$6.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Primary Lens Color: Clear
Standards: ANSI Z87.1-2010, CSA Z94.3-2007
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0967671 Mfr #: T56555B
Lens Material: PolycarbonatePrimary Lens Color: Clear
Standards: ANSI Z87.1-2010, CSA Z94.3-2007Foam Lined: No
Temple Style: FlexiblePhotochromatic Lens: No
Includes: 1 Safety GlassesTemple Color: Black
Safety Glasses Frame Style: Half-FrameGender: Unisex
Lens Coating: UncoatedFrame Material: Elasto LT
Lens Color: ClearPolarized Lens: No
Frame Color: Black/GrayPrimary Frame Color: Multi-Color
Metal Detectable: YesFrame Design: Wraparound
Series: N-VisionSafety Glasses Size: Universal
UV Protection: 99.99% UVA/UVBX-Ray Detectable: Yes
Country of Origin (subject to change): Canada

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Uncoated, Frame Design Half, Wraparound, Frame Color Black/Gray, Frame Material Elasto LT, Size Universal, Lens Material Polycarbonate, Temple Style Flexible, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3

Reviews