Honeywell Espresso Safety Glasses, Scratch-Resistant, Wraparound

HONEYWELL UVEX| Zoro #: G1208794| Mfr #: S1731

$4.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Metal Detectable: Yes
Frame Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1208794 Mfr #: S1731
Foam Lined: NoMetal Detectable: Yes
Frame Color: BlackTemple Style: Spatula
Primary Frame Color: BlackSeries: Bandido(R)
X-Ray Detectable: YesUV Protection: 99.99% UVA/UVB
Primary Lens Color: BrownSafety Glasses Size: Universal
Gender: UnisexLens Coating: Scratch-Resistant
Photochromatic Lens: NoLens Color: Espresso
Temple Color: BlackPolarized Lens: No
Frame Material: NylonFrame Design: Wraparound
Item: Safety GlassesLens Material: Polycarbonate
Standards: ANSI Z81.1-2010Safety Glasses Frame Style: Frameless
Country of Origin (subject to change): United States

Description

Safety Glasses, Gender Unisex, Lens Color Espresso, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Black, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Standards ANSI Z81.1-2010

Reviews