Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Honeywell Espresso Safety Glasses, Scratch-Resistant, Wraparound

HONEYWELL UVEX| Zoro #: G0614643| Mfr #: S3101

$6.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Metal Detectable: Yes
Frame Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0614643 Mfr #: S3101
Foam Lined: NoMetal Detectable: Yes
Frame Color: BlackTemple Style: Spatula
Primary Frame Color: BlackSeries: Uvex U2
X-Ray Detectable: YesUV Protection: 99.99% UVA/UVB
Primary Lens Color: BrownSafety Glasses Size: Universal
Gender: UnisexLens Coating: Scratch-Resistant
Photochromatic Lens: NoLens Color: Espresso
Temple Color: Silver/GreenPolarized Lens: No
Frame Material: NylonFrame Design: Wraparound
Item: Safety GlassesLens Material: Polycarbonate
Standards: ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for ImpactSafety Glasses Frame Style: Full-Frame
Country of Origin (subject to change): United States

Description

Safety Glasses, Gender Unisex, Lens Color Espresso, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Black, Size Universal, Lens Material Polycarbonate, Temple Style Spatula, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3, Military V0 Ballistic Test for Impact

Reviews