Honeywell Espresso Safety Glasses, Anti-Fog, Wraparound

HONEYWELL UVEX| Zoro #: G2086786| Mfr #: S3241X

$7.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Primary Lens Color: Brown
Standards: ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for Impact
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2086786 Mfr #: S3241X
Lens Material: PolycarbonatePrimary Lens Color: Brown
Standards: ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for ImpactFoam Lined: No
Temple Style: SpatulaPhotochromatic Lens: No
Includes: Adjustable TempleTemple Color: Vapor Blue
Safety Glasses Frame Style: Half-FrameGender: Unisex
Lens Coating: Anti-FogFrame Material: polycarbonate
Lens Color: EspressoPolarized Lens: No
Frame Color: Vapor BluePrimary Frame Color: Blue
Metal Detectable: YesFrame Design: Wraparound
Series: Genesis(R)Safety Glasses Size: Universal
UV Protection: 99.99% UVA/UVBX-Ray Detectable: Yes
Country of Origin (subject to change): United States

Description

Safety Glasses, Gender Unisex, Lens Color Espresso, Lens Coating Antifog, Frame Design Wraparound, Frame Color Vapor Blue, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Style Spatula, UV Protection 99.9 Percent, Standards ANSI Z87.1-2003, CSA Z94.3-2002, Military V0 Ballistic Test for Impact

Reviews