Honeywell Espresso Safety Glasses, Scratch-Resistant, Wraparound

HONEYWELL UVEX| Zoro #: G1257033| Mfr #: S3521

$8.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Frame Material: polycarbonate
Frame Design: Wraparound
Lens Coating: Scratch-Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1257033 Mfr #: S3521
Frame Material: polycarbonateFrame Design: Wraparound
Lens Coating: Scratch-ResistantLens Material: Polycarbonate
Standards: ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for ImpactFrame Color: Black/Yellow
Polarized Lens: NoX-Ray Detectable: No
Gender: UnisexFoam Lined: No
Safety Glasses Size: UniversalItem: Safety Glasses
Lens Color: EspressoIncludes: Ratcheting Temples
Primary Frame Color: Multi-ColorSafety Glasses Frame Style: Half-Frame
UV Protection: 99.99% UVA/UVBTemple Color: Black/Yellow
Photochromatic Lens: NoMetal Detectable: No
Temple Style: CurvedPrimary Lens Color: Brown
Series: Genesis X2(TM)Country of Origin (subject to change): United States

Description

Safety Glasses, Series Genesis X2(TM), Gender Unisex, Lens Color Espresso, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black/Yellow, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black/Yellow, Temple Style Curved, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Ratcheting Temples

Reviews