Honeywell Espresso Safety Glasses, Anti-Fog, Wraparound

HONEYWELL UVEX| Zoro #: G0956961| Mfr #: S3521X

$7.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Primary Lens Color: Brown
Standards: ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for Impact
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0956961 Mfr #: S3521X
Lens Material: PolycarbonatePrimary Lens Color: Brown
Standards: ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for ImpactFoam Lined: No
Temple Style: CurvedPhotochromatic Lens: No
Includes: Ratcheting TemplesTemple Color: Black/Yellow
Safety Glasses Frame Style: Half-FrameGender: Unisex
Lens Coating: Anti-FogFrame Material: polycarbonate
Lens Color: EspressoPolarized Lens: No
Frame Color: Black/YellowPrimary Frame Color: Multi-Color
Metal Detectable: YesFrame Design: Wraparound
Series: Genesis X2(TM)Safety Glasses Size: Universal
UV Protection: 99.99% UVA/UVBX-Ray Detectable: Yes
Country of Origin (subject to change): United States

Description

Safety Glasses, Gender Unisex, Lens Color Espresso, Lens Coating Antifog, Frame Design Wraparound, Frame Color Black/Yellow, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3, Military V0 Ballistic Test for Impact

Reviews