BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Honeywell Gold Mirror Safety Glasses, Scratch-Resistant, Wraparound

HONEYWELL UVEX| Zoro #: G1639574| Mfr #: S1604

$7.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Primary Lens Color: Brown
Standards: ANSI Z81.1-2010
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1639574 Mfr #: S1604
Lens Material: PolycarbonatePrimary Lens Color: Brown
Standards: ANSI Z81.1-2010Foam Lined: No
Temple Style: SpatulaPhotochromatic Lens: No
Temple Color: BlackSafety Glasses Frame Style: Half-Frame
Gender: UnisexLens Coating: Scratch-Resistant
Frame Material: PlasticLens Color: Gold Mirror
Polarized Lens: NoFrame Color: Black
Primary Frame Color: BlackMetal Detectable: Yes
Frame Design: WraparoundSeries: Bandit(TM)
Safety Glasses Size: UniversalUV Protection: 99.99% UVA/UVB
X-Ray Detectable: YesCountry of Origin (subject to change): United States

Description

Safety Glasses, Gender Unisex, Lens Color Gold Mirror, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Black, Frame Material Plastic, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Standards ANSI Z81.1-2010

Reviews