Honeywell Gold Mirror Safety Glasses, Scratch-Resistant, Wraparound

HONEYWELL UVEX| Zoro #: G1352075| Mfr #: S3203

$7.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Frame Material: polycarbonate
Frame Design: Wraparound
Lens Coating: Scratch-Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1352075 Mfr #: S3203
Frame Material: polycarbonateFrame Design: Wraparound
Lens Coating: Scratch-ResistantLens Material: Polycarbonate
Standards: ANSI Z87.1-2010, CSA Z94.3-2007Frame Color: Black
Polarized Lens: NoX-Ray Detectable: Yes
Gender: UnisexFoam Lined: No
Safety Glasses Size: UniversalItem: Safety Glasses
Lens Color: Gold MirrorIncludes: Adjustable Temple
Primary Frame Color: BlackSafety Glasses Frame Style: Half-Frame
UV Protection: 99.99% UVA/UVBTemple Color: Black
Photochromatic Lens: NoMetal Detectable: Yes
Temple Style: SpatulaPrimary Lens Color: Brown
Series: Genesis(R)Country of Origin (subject to change): United States

Description

Safety Glasses, Gender Unisex, Lens Color Gold Mirror, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Black, Size Universal, Lens Material Polycarbonate, Temple Style Spatula, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA-Z94.3

Reviews