Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Honeywell Gold Mirror Safety Glasses, Scratch-Resistant, Wraparound

HONEYWELL UVEX| Zoro #: G1703956| Mfr #: S3243

$7.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Primary Lens Color: Brown
Standards: ANSI Z87.1-2010, CSA Z94.3-2007
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1703956 Mfr #: S3243
Lens Material: PolycarbonatePrimary Lens Color: Brown
Standards: ANSI Z87.1-2010, CSA Z94.3-2007Foam Lined: No
Temple Style: SpatulaPhotochromatic Lens: No
Includes: Adjustable TempleTemple Color: Vapor Blue
Safety Glasses Frame Style: Half-FrameGender: Unisex
Lens Coating: Scratch-ResistantFrame Material: polycarbonate
Lens Color: Gold MirrorPolarized Lens: No
Frame Color: Vapor BluePrimary Frame Color: Blue
Metal Detectable: YesFrame Design: Wraparound
Series: Genesis(R)Safety Glasses Size: Universal
UV Protection: 99.99% UVA/UVBX-Ray Detectable: Yes
Country of Origin (subject to change): United States

Description

Safety Glasses, Gender Unisex, Lens Color Gold Mirror, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Vapor Blue, Size Universal, Lens Material Polycarbonate, Temple Style Spatula, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA-Z94.3

Reviews