LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Honeywell Gold Mirror Safety Glasses, Scratch-Resistant, Wraparound

HONEYWELL UVEX| Zoro #: G1732875| Mfr #: S4112

$7.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Metal Detectable: Yes
Frame Color: Gun Metal Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1732875 Mfr #: S4112
Foam Lined: NoMetal Detectable: Yes
Frame Color: Gun Metal GrayTemple Style: Spring Hinge
Primary Frame Color: GraySeries: Slate(TM)
X-Ray Detectable: YesUV Protection: 99.99% UVA/UVB
Primary Lens Color: BrownSafety Glasses Size: Universal
Item: Safety GlassesLens Coating: Scratch-Resistant
Photochromatic Lens: NoIncludes: Adjustable saddle pad nosepiece
Lens Color: Gold MirrorTemple Color: Matte Gunmetal
Polarized Lens: NoFrame Material: Metal
Frame Design: WraparoundGender: Unisex
Lens Material: PolycarbonateStandards: ANSI Z87.1-2010, CSA Z94.3-2007
Safety Glasses Frame Style: FramelessCountry of Origin (subject to change): China

Description

Safety Glasses, Gender Unisex, Lens Color Gold Mirror, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Gun Metal Gray, Frame Material Metal, Size Universal, Lens Material Polycarbonate, Temple Style Spring Hinge, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3-2007

Reviews