Honeywell Gray Safety Glasses, Anti-Fog, Wraparound

HONEYWELL UVEX| Zoro #: G0414574| Mfr #: S4201X

$5.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Primary Lens Color: Gray
Standards: ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for Impact
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0414574 Mfr #: S4201X
Lens Material: PolycarbonatePrimary Lens Color: Gray
Standards: ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for ImpactFoam Lined: No
Temple Style: BayonetPhotochromatic Lens: No
Includes: Temple PadsTemple Color: Metallic Black
Safety Glasses Frame Style: FramelessGender: Unisex
Lens Coating: Anti-FogFrame Material: Nylon
Lens Color: GrayPolarized Lens: No
Frame Color: Metallic BlackPrimary Frame Color: Black
Metal Detectable: YesFrame Design: Wraparound
Series: Protege(R)Safety Glasses Size: Universal
UV Protection: 99.99% UVA/UVBX-Ray Detectable: Yes
Country of Origin (subject to change): United States

Description

Safety Glasses, Gender Unisex, Lens Color Gray, Lens Coating Antifog, Frame Design Wraparound, Frame Color Metallic Black, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for Impact

Reviews