Safety Glasses, Gray

HONEYWELL UVEX| Zoro #: G0248096| Mfr #: S4211X

$5.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Temple Color: Sandstone
Gender: Unisex
Item: Safety Glasses
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0248096 Mfr #: S4211X
Temple Color: SandstoneGender: Unisex
Item: Safety GlassesSeries: Protege(R)
Frame Color: Sandstone/OrangePrimary Frame Color: Multi-Color
Frame Material: NylonLens Material: Polycarbonate
Safety Glasses Frame Style: FramelessMetal Detectable: Yes
Temple Style: BayonetPolarized Lens: No
Primary Lens Color: GrayStandards: ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for Impact
UV Protection: 99.99% UVA/UVBSafety Glasses Size: Universal
Foam Lined: NoFrame Design: Wraparound
X-Ray Detectable: YesLens Coating: Anti-Fog
Includes: Temple PadsLens Color: Gray
Photochromatic Lens: NoCountry of Origin (subject to change): United States

Product Description

Safety Glasses, Gender Unisex, Lens Color Gray, Lens Coating Antifog, Frame Design Wraparound, Frame Color Sandstone/Orange, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for Impact

Product Reviews