Honeywell Gray Safety Glasses, Anti-Fog, Wraparound

HONEYWELL UVEX| Zoro #: G0756357| Mfr #: S4401X

$6.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Primary Lens Color: Gray
Standards: ANSI Z87.1-2010, CSA Z94.3-2007
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0756357 Mfr #: S4401X
Lens Material: PolycarbonatePrimary Lens Color: Gray
Standards: ANSI Z87.1-2010, CSA Z94.3-2007Foam Lined: No
Temple Style: CushionedPhotochromatic Lens: No
Includes: Ajdustable nosepieceTemple Color: Black/silver
Safety Glasses Frame Style: FramelessGender: Unisex
Lens Coating: Anti-FogFrame Material: Plastic
Lens Color: GrayPolarized Lens: No
Frame Color: Black/SilverPrimary Frame Color: Multi-Color
Metal Detectable: YesFrame Design: Wraparound
Series: Ignite(TM)Safety Glasses Size: Universal
UV Protection: 99.99% UVA/UVBX-Ray Detectable: Yes
Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Gray, Lens Coating Antifog, Frame Design Wraparound, Frame Color Black/Silver, Frame Material Plastic, Size Universal, Lens Material Polycarbonate, Temple Style Cushioned, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3-2007

Reviews