Honeywell Silver Mirror Safety Glasses, Scratch-Resistant

HONEYWELL UVEX| Zoro #: G1479737| Mfr #: S4403

$7.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Frame Material: Plastic
Frame Design: Wraparound
Lens Coating: Scratch-Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1479737 Mfr #: S4403
Frame Material: PlasticFrame Design: Wraparound
Lens Coating: Scratch-ResistantLens Material: Polycarbonate
Standards: ANSI Z87.1-2010, CSA Z94.3-2007Frame Color: Black/Silver
Polarized Lens: NoX-Ray Detectable: No
Gender: UnisexFoam Lined: No
Safety Glasses Size: UniversalItem: Safety Glasses
Lens Color: GrayIncludes: Ajdustable nosepiece
Primary Frame Color: Multi-ColorSafety Glasses Frame Style: Frameless
UV Protection: 99.99% UVA/UVBTemple Color: Black/silver
Photochromatic Lens: NoMetal Detectable: No
Temple Style: CushionedPrimary Lens Color: Gray
Series: Ignite(TM)Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Silver Mirror, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Black/Silver, Frame Material Plastic, Size Universal, Lens Material Polycarbonate, Temple Style Cushioned, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3

Reviews