Honeywell Uvex
Safety Glasses, OTG Clear Polycarbonate Lens, Scratch-Resistant
Mfr # S2500
Zoro # G3121815
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Clear
- Lens Coating Scratch-Resistant
- Eyewear Size Universal
- Lens Material Polycarbonate
Explore More Products
- HONEYWELL UVEX Safety Glasses, Wraparound Amber Polycarbonate Lens, Scratch-Resistant A1302
- HONEYWELL UVEX Safety Glasses, Wraparound Reflect 50 Polycarbonate Lens, Scratch-Resistant S2884
- HONEYWELL UVEX Genesis Safety Glasses, Anti-Fog, Anti-Scratch, Half-Frame, Vapor Blue Frame, Clear Lens S3240HS
- HONEYWELL UVEX Safety Glasses, Wraparound Amber Polycarbonate Lens S4222HS
- HONEYWELL UVEX Safety Glasses, Wraparound SCT-Gray Polycarbonate Lens S3205HS
- HONEYWELL UVEX Safety Glasses, Wraparound Clear Polycarbonate Lens S2950X
- HONEYWELL UVEX HORIZON FLIP-UP PROTECTIVE GLASSES WITH SIDE SHIELDS, ANTI-SCRATCH COBALT BLUE LENS, BLACK PVC FRAME S214
- HONEYWELL UVEX A700 GENERAL PURPOSE SAFETY EYEWEAR, ANTI-SCRATCH/HARD COAT BLUE MIRROR LENS, WRAPAROUND GRAY POLYCA A703
- HONEYWELL UVEX Safety Glasses, Wraparound Silver Mirror Polycarbonate Lens, Scratch-Resistant 11150354
- MAGID Safety Glasses, Clear Antifog Coating Z100BKAFC
- LIFT SAFETY ALIAS Safety Glasses Matte BlackSmoke EAS-14MKST
- Honeywell Uvex Eye Protection