October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Uvex Genesis Safety Glasses With Black Frame And Clear Anti-Fog Lens

  • Zoro #: G4433731
  • Mfr #: 763-S3200

$8.63

Details
  • Frame Material: Polycarbonate/PVC
  • Lens Color: Clear
  • Features: Wrap-around Lens Provides Exceptional Peripheral Vision and Protection; Flexible Fingers Adjust to Most Nasal Profiles; Elastomer Browguard Deflects Impact; Adjustable Temples and Lens Inclination
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Honeywell Uvex #763-S3200 Specifications

  • Zoro #: G4433731
  • Mfr #: 763-S3200
Frame Material: Polycarbonate/PVC Lens Color: Clear
Features: Wrap-around Lens Provides Exceptional Peripheral Vision and Protection; Flexible Fingers Adjust to Most Nasal Profiles; Elastomer Browguard Deflects Impact; Adjustable Temples and Lens Inclination Gender: Unisex
Series: Uvex Genesis Primary Lens Color: Clear
Item: Safety Glasses,Polycarbonate Lens Polarized Lens: No
Standards: ANSI Z87+; CSA Z94.3 Lens Material: Polycarbonate
Frame Color: Black Primary Frame Color: Black
Lens Coating: Scratch-Resistant Country of Origin (subject to change): United States

Description

Safety Glasses,Polycarbonate Lens, Polarized Lens No

Reviews of Honeywell Uvex #763-S3200