Honeywell Indoor/Outdoor Safety Glasses, Scratch-Resistant

HONEYWELL UVEX| Zoro #: G1391871| Mfr #: A804

$4.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Metal Detectable: Yes
Frame Color: Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1391871 Mfr #: A804
Foam Lined: NoMetal Detectable: Yes
Frame Color: ClearTemple Style: Flexible
Primary Frame Color: ClearSeries: A800
X-Ray Detectable: YesUV Protection: 99.99% UVA/UVB
Primary Lens Color: Indoor/OutdoorSafety Glasses Size: Universal
Gender: UnisexLens Coating: Scratch-Resistant
Photochromatic Lens: NoLens Color: Indoor/Outdoor Silver Mirror
Temple Color: GrayPolarized Lens: No
Frame Material: polycarbonateFrame Design: Wraparound
Item: Safety GlassesLens Material: Polycarbonate
Standards: ANSI Z87.1-2010Safety Glasses Frame Style: Half-Frame
Country of Origin (subject to change): China

Description

Safety Glasses, Gender Unisex, Lens Color Indoor/Outdoor, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Clear, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Style Flexible, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews