Honeywell SCT-Blue Safety Glasses, Anti-Fog, Wraparound

HONEYWELL UVEX| Zoro #: G2164513| Mfr #: S4221XXC

$6.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Frame Color: Metallic Black
Frame Material: polycarbonate
Item: Safety Glasses
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2164513 Mfr #: S4221XXC
Frame Color: Metallic BlackFrame Material: polycarbonate
Item: Safety GlassesLens Color: SCT-Blue
Metal Detectable: YesFrame Design: Wraparound
Photochromatic Lens: NoTemple Color: Metallic Black
Gender: UnisexPolarized Lens: No
Standards: ANSI Z87.1-2010, CSA Z94.3-2007X-Ray Detectable: Yes
Primary Lens Color: BlueSeries: Protege XC
Safety Glasses Size: UniversalIncludes: Temple Pads
Safety Glasses Frame Style: FramelessLens Coating: Anti-Fog
Lens Material: PolycarbonateFoam Lined: No
UV Protection: 99.99% UVA/UVBTemple Style: Bayonet
Primary Frame Color: BlackCountry of Origin (subject to change): United States

Description

Safety Glasses, Gender Unisex, Lens Color SCT-Blue, Lens Coating Antifog, Frame Design Wraparound, Frame Color Metallic Black, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3

Reviews