Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Willson SCT-Reflect 50 Safety Glasses, Scratch-Resistant, Wraparound

HONEYWELL UVEX| Zoro #: G0953793| Mfr #: 11150353

$7.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Metal Detectable: No
Frame Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0953793 Mfr #: 11150353
Foam Lined: NoMetal Detectable: No
Frame Color: BlackTemple Style: Curved
Primary Frame Color: BlackSeries: Millennia(TM)
X-Ray Detectable: YesUV Protection: 99.99% UVA/UVB
Primary Lens Color: GraySafety Glasses Size: Universal
Item: Safety GlassesLens Coating: Scratch-Resistant
Photochromatic Lens: NoIncludes: Adjustable Break-Away Retainer Cord
Lens Color: SCT-Reflect 50Temple Color: Black
Polarized Lens: NoFrame Material: Nylon
Frame Design: WraparoundGender: Unisex
Lens Material: PolycarbonateStandards: ANSI Z87.1-2010, CSA Z94.3-2007
Safety Glasses Frame Style: Half-FrameCountry of Origin (subject to change): United States

Description

Safety Glasses, Gender Unisex, Lens Color SCT-Reflect 50, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Black, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Includes Adjustable Break-Away Retainer Cord, Standards ANSI Z87.1-2010, CSA Z94.3

Reviews