BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Honeywell SCT-Reflect 50 Safety Glasses, Scratch-Resistant

HONEYWELL UVEX| Zoro #: G0573797| Mfr #: S3504

$11.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Primary Lens Color: Gray
Standards: ANSI Z87.1-2010, CSA Z94.3-2007
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0573797 Mfr #: S3504
Lens Material: PolycarbonatePrimary Lens Color: Gray
Standards: ANSI Z87.1-2010, CSA Z94.3-2007Foam Lined: No
Temple Style: CurvedPhotochromatic Lens: No
Includes: Ratcheting TemplesTemple Color: Silver & Navy
Safety Glasses Frame Style: Half-FrameGender: Unisex
Lens Coating: Scratch-ResistantFrame Material: polycarbonate
Lens Color: SCT-Reflect 50Polarized Lens: No
Frame Color: Navy/SilverPrimary Frame Color: Multi-Color
Metal Detectable: YesFrame Design: Wraparound
Series: Genesis X2(TM)Safety Glasses Size: Universal
UV Protection: 99.99% UVA/UVBX-Ray Detectable: Yes
Country of Origin (subject to change): United States

Description

Safety Glasses, Gender Unisex, Lens Color SCT-Reflect 50, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Navy/Silver, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3-2007

Reviews