Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Honeywell SCT-Reflect 50 Safety Glasses, Scratch-Resistant

HONEYWELL UVEX| Zoro #: G1743271| Mfr #: S3703

$10.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Primary Lens Color: Gray
Standards: ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for Impact
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1743271 Mfr #: S3703
Lens Material: PolycarbonatePrimary Lens Color: Gray
Standards: ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for ImpactFoam Lined: No
Temple Style: Ratcheting TemplesPhotochromatic Lens: No
Temple Color: PewterSafety Glasses Frame Style: Half-Frame
Gender: UnisexLens Coating: Scratch-Resistant
Frame Material: polycarbonateLens Color: SCT-Reflect 50
Polarized Lens: NoFrame Color: Black/Pewter
Primary Frame Color: Multi-ColorMetal Detectable: Yes
Frame Design: WraparoundSeries: Genesis(R) S
Safety Glasses Size: UniversalUV Protection: 99.99% UVA/UVB
X-Ray Detectable: YesCountry of Origin (subject to change): United States

Description

Safety Glasses, Gender Unisex, Lens Color SCT-Reflect 50, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Black/Pewter, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Style Cushioned, UV Protection 99.9 Percent, Standards ANSI Z87.1-2003, CSA Z94.3-2007, Military V0 Ballistic Test for Impact

Reviews