Honeywell SCT-Reflect 50 Safety Glasses, Scratch-Resistant

HONEYWELL UVEX| Zoro #: G1835836| Mfr #: S4202

$6.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Primary Lens Color: Gray
Standards: ANSI Z87.1-2010, CSA Z94.3-2007
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1835836 Mfr #: S4202
Lens Material: PolycarbonatePrimary Lens Color: Gray
Standards: ANSI Z87.1-2010, CSA Z94.3-2007Foam Lined: No
Temple Style: BayonetPhotochromatic Lens: No
Includes: Temple PadsTemple Color: Metallic Black
Safety Glasses Frame Style: FramelessGender: Unisex
Lens Coating: Scratch-ResistantFrame Material: Nylon
Lens Color: SCT-Reflect 50Polarized Lens: No
Frame Color: Metallic Black/OrangePrimary Frame Color: Multi-Color
Metal Detectable: YesFrame Design: Wraparound
Series: Protege(R)Safety Glasses Size: Universal
UV Protection: 99.99% UVA/UVBX-Ray Detectable: Yes
Country of Origin (subject to change): United States

Description

Safety Glasses, Gender Unisex, Lens Color SCT-Reflect 50, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Metallic Black/Orange, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3-2007

Reviews