Honeywell SCT-Reflect 50 Safety Glasses, Scratch-Resistant

HONEYWELL UVEX| Zoro #: G1240836| Mfr #: S4402

$7.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Frame Color: Black/Silver
Frame Material: Plastic
Item: Safety Glasses
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1240836 Mfr #: S4402
Frame Color: Black/SilverFrame Material: Plastic
Item: Safety GlassesLens Color: SCT-Reflect 50
Metal Detectable: YesFrame Design: Wraparound
Photochromatic Lens: NoTemple Color: Black/silver
Gender: UnisexPolarized Lens: No
Standards: ANSI Z87.1-2010, CSA Z94.3-2007X-Ray Detectable: Yes
Primary Lens Color: GraySeries: Ignite(TM)
Safety Glasses Size: UniversalIncludes: Ajdustable nosepiece
Safety Glasses Frame Style: FramelessLens Coating: Scratch-Resistant
Lens Material: PolycarbonateFoam Lined: No
UV Protection: 99.99% UVA/UVBTemple Style: Cushioned
Primary Frame Color: Multi-ColorCountry of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color SCT-Reflect 50, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Black/Silver, Frame Material Plastic, Size Universal, Lens Material Polycarbonate, Temple Style Cushioned, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3-2007

Reviews