Honeywell SCT-Vermilion Safety Glasses, Anti-Fog, Wraparound

HONEYWELL UVEX| Zoro #: G2201674| Mfr #: S3210X

$11.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Primary Lens Color: Gray
Standards: ANSI Z87.1-2010, CSA Z94.3-2007
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2201674 Mfr #: S3210X
Lens Material: PolycarbonatePrimary Lens Color: Gray
Standards: ANSI Z87.1-2010, CSA Z94.3-2007Foam Lined: No
Temple Style: SpatulaPhotochromatic Lens: No
Includes: Adjustable TempleTemple Color: Black
Safety Glasses Frame Style: Half-FrameGender: Unisex
Lens Coating: Anti-FogFrame Material: Nylon
Lens Color: SCT-VermilionPolarized Lens: No
Frame Color: BlackPrimary Frame Color: Black
Metal Detectable: YesFrame Design: Wraparound
Series: Genesis(R)Safety Glasses Size: Universal
UV Protection: 99.99% UVA/UVBX-Ray Detectable: Yes
Country of Origin (subject to change): United States

Description

Safety Glasses, Gender Unisex, Lens Color SCT-Vermilion, Lens Coating Antifog, Frame Design Wraparound, Frame Color Black, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA-Z94.3

Reviews