Honeywell Shade 5.0 Safety Glasses, Scratch-Resistant,

HONEYWELL UVEX| Zoro #: G1243182| Mfr #: S1112

$8.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Primary Lens Color: Green
Standards: ANSI Z87.1-2010, CSA Z94.3-2007
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1243182 Mfr #: S1112
Lens Material: PolycarbonatePrimary Lens Color: Green
Standards: ANSI Z87.1-2010, CSA Z94.3-2007Foam Lined: No
Temple Style: SpatulaPhotochromatic Lens: No
Temple Color: BlackSafety Glasses Frame Style: Full-Frame
Gender: UnisexLens Coating: Scratch-Resistant
Frame Material: NylonLens Color: Shade 5.0
Polarized Lens: NoFrame Color: Black
Primary Frame Color: BlackMetal Detectable: Yes
Frame Design: WraparoundSeries: Astrospec 3000(R)
Safety Glasses Size: UniversalUV Protection: 99.99% UVA/UVB
X-Ray Detectable: YesCountry of Origin (subject to change): United States

Description

Safety Glasses, Gender Unisex, Lens Color Shade 5.0 Infra-Dura, Lens Coating Scratch-Resistant, Frame Design Half, Wraparound, Frame Color Black, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3

Reviews