Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Honeywell Shade 5.0 Safety Glasses, Scratch-Resistant, OTG

HONEYWELL UVEX| Zoro #: G0383941| Mfr #: S2509

$11.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Metal Detectable: Yes
Frame Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0383941 Mfr #: S2509
Foam Lined: NoMetal Detectable: Yes
Frame Color: BlackTemple Style: Straight
Primary Frame Color: BlackSeries: Astrospec(R) OTG 3001
X-Ray Detectable: YesUV Protection: 99.99% UVA/UVB
Primary Lens Color: GreenSafety Glasses Size: Universal
Gender: UnisexLens Coating: Scratch-Resistant
Photochromatic Lens: NoLens Color: Shade 5.0
Temple Color: BlackPolarized Lens: No
Frame Material: PlasticFrame Design: OTG
Item: Safety GlassesLens Material: Polycarbonate
Standards: ANSI Z87.1-2010, CSA Z94.3-2007Safety Glasses Frame Style: Frameless
Country of Origin (subject to change): United States

Description

Safety Glasses, Gender Unisex, Lens Color Shade 5.0 Infra-Dura, Lens Coating Scratch-Resistant, Frame Design OTG, Frame Color Black, Frame Material Plastic, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3-2007

Reviews