Willson Silver Mirror Safety Glasses, Scratch-Resistant, Wraparound

HONEYWELL UVEX| Zoro #: G0839833| Mfr #: 11150354

$7.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Metal Detectable: No
Frame Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0839833 Mfr #: 11150354
Foam Lined: NoMetal Detectable: No
Frame Color: BlackTemple Style: Curved
Primary Frame Color: BlackSeries: Millennia(TM)
X-Ray Detectable: YesUV Protection: 99.99% UVA/UVB
Primary Lens Color: MirrorSafety Glasses Size: Universal
Item: Safety GlassesLens Coating: Scratch-Resistant
Photochromatic Lens: NoIncludes: Adjustable Break-Away Retainer Cord
Lens Color: Silver MirrorTemple Color: Black
Polarized Lens: NoFrame Material: Nylon
Frame Design: WraparoundGender: Unisex
Lens Material: PolycarbonateStandards: ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for Impact
Safety Glasses Frame Style: Half-FrameCountry of Origin (subject to change): United States

Description

Safety Glasses, Gender Unisex, Lens Color Silver Mirror, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Black, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Includes Adjustable Break-Away Retainer Cord, Standards ANSI Z87.1-2010, CSA Z94.3, Military V0 Ballistic Test for Impact

Reviews