Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Honeywell Silver Mirror Safety Glasses, Scratch-Resistant

HONEYWELL UVEX| Zoro #: G1438446| Mfr #: A403

$4.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Metal Detectable: Yes
Frame Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1438446 Mfr #: A403
Foam Lined: NoMetal Detectable: Yes
Frame Color: GrayTemple Style: Non-Adjustable
Primary Frame Color: GraySeries: A400
X-Ray Detectable: YesUV Protection: 99.99% UVA/UVB
Primary Lens Color: MirrorSafety Glasses Size: Universal
Gender: UnisexLens Coating: Scratch-Resistant
Photochromatic Lens: NoLens Color: Silver Mirror
Temple Color: GrayPolarized Lens: No
Frame Material: polycarbonateFrame Design: Wraparound
Item: Safety GlassesLens Material: Polycarbonate
Standards: ANSI Z87.1-2010, CSA Z94.3-2007Safety Glasses Frame Style: Half-Frame
Country of Origin (subject to change): China

Description

Safety Glasses, Gender Unisex, Lens Color Silver Mirror, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Gray, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA-Z94.3

Reviews