Honeywell Silver Mirror Safety Glasses, Scratch-Resistant

HONEYWELL UVEX| Zoro #: G1175693| Mfr #: S2453

$7.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Metal Detectable: Yes
Frame Color: Gun Metal Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1175693 Mfr #: S2453
Foam Lined: NoMetal Detectable: Yes
Frame Color: Gun Metal GrayTemple Style: Straight
Primary Frame Color: GraySeries: Tomcat(R)
X-Ray Detectable: YesUV Protection: 99.99% UVA/UVB
Primary Lens Color: MirrorSafety Glasses Size: Universal
Gender: UnisexLens Coating: Scratch-Resistant
Photochromatic Lens: NoLens Color: Silver Mirror
Temple Color: BlackPolarized Lens: No
Frame Material: MetalFrame Design: Wraparound
Item: Safety GlassesLens Material: Polycarbonate
Standards: ANSI Z87.1-2010, CSA Z94.3-2007Safety Glasses Frame Style: Full-Frame
Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Silver Mirror, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Gun Metal Gray, Frame Material Metal, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Standards ANSI Z81.1-2010, CSA Z94.3

Reviews