Safety Glasses, Silver Mirror

HONEYWELL UVEX| Zoro #: G0151943| Mfr #: S4203

$6.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Frame Design: Wraparound
Series: Protege(R)
Temple Style: Bayonet
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0151943 Mfr #: S4203
Frame Design: WraparoundSeries: Protege(R)
Temple Style: BayonetPrimary Lens Color: Mirror
Frame Material: polycarbonateSafety Glasses Frame Style: Frameless
Photochromatic Lens: NoLens Coating: Scratch-Resistant
Frame Color: Metallic Black/OrangeUV Protection: 99.99% UVA/UVB
Polarized Lens: NoItem: Safety Glasses
Gender: UnisexIncludes: Temple Pads
Primary Frame Color: Multi-ColorSafety Glasses Size: Universal
Foam Lined: NoMetal Detectable: Yes
Lens Color: Silver MirrorTemple Color: Metallic Black
X-Ray Detectable: YesStandards: ANSI Z87.1-2010, CSA Z94.3-2007
Lens Material: PolycarbonateCountry of Origin (subject to change): United States

Product Description

Safety Glasses, Gender Unisex, Lens Color Silver Mirror, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Metallic Black/Orange, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3

Product Reviews