Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Glasses With Black Frame And Gray Anti-Fog Lens

  • Zoro #: G3157874
  • Mfr #: S3301X
$15.12
  • Promotion Restriction: Not eligible for promotion
  • Frame Material: Polycarbonate
  • Lens Coating: Anti-Fog
See full product details
Orders over $75 ship free.

Honeywell Uvex #S3301X Specifications

  • Zoro #: G3157874
  • Mfr #: S3301X
Promotion Restriction: Not eligible for promotion Frame Material: Polycarbonate
Lens Coating: Anti-Fog Series: Genesis XC
Polarized Lens: No Temple Color: Black
Eyewear Size: Universal Eyewear Frame Style: Half-Frame
Frame Color: Black Primary Frame Color: Black
X-Ray Detectable: No Photochromatic Lens: No
Item: Safety Glasses Primary Lens Color: Gray
Metal Detectable: No Eyewear Frame Design: Wraparound
Temple Style: Spatula Lens Color: Gray
Safety Glasses Size: Universal Foam Lined: No
Lens Material: Polycarbonate UV Protection: 99.99% UVA/UVB
Safety Glasses Frame Style: Half-Frame Frame Design: Wraparound
ANSI Dust/Splash Rating: Not Rated for Dust or Splash Gender: Unisex
Includes: Cushioned Temples X-Ray Dectectable: No
Standards: ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for Impact Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Offering first-class eye protection, this pair of safety glasses from Uvex by Honeywell is versatile and can be used for construction or at-home projects.These Genesis XC(TM) series safety glasses feature gray lenses with an anti-fog coating to go with the wraparound frame.These black frame safety glasses have a UV protection of 99.9%. Standards include: ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for Impact.

Reviews of Honeywell Uvex #S3301X