Honeywell Uvex

Safety Glasses, Wraparound SCT-Gray Polycarbonate Lens

Honeywell Uvex Safety Glasses,  Wraparound SCT-Gray Polycarbonate Lens S2605HS
Hover or click to zoom Tap to zoom
$25.12
  • Eyewear Frame Style: Full-Frame
  • Lens Coating: Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
  • Eyewear Size: Universal
See full product details
Orders over $75 ship free.

Total: $25.12

Honeywell Uvex #S2605HS Specifications

  • Eyewear Frame Style: Full-Frame
  • Lens Color: SCT-Gray
  • Lens Coating: Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
  • Eyewear Size: Universal
  • Lens Material: Polycarbonate
  • Frame Material: Polycarbonate
  • Polarized Lens: No
  • Gender: Unisex
  • Eyewear Frame Design: Wraparound
  • Standards: ANSI, CSA
  • UV Protection: 99.9%
  • Item: Safety Glasses
  • Foam Lined: Yes
  • Frame Color: Black
  • Series: Livewire
  • Temple Style: Bayonet
  • Safety Glasses Frame Style: Full-Frame
  • Metal Detectable: No
  • X-Ray Detectable: No
  • Temple Color: Black
  • ANSI Dust/Splash Rating: Not Rated for Dust or Splash
  • Safety Glasses Size: Universal
  • X-Ray Dectectable: No
  • Photochromatic Lens: No
  • Includes: Adjustable Cloth Head Band
  • Arm Color: Black
  • Frame Style: Wraparound
  • Includes Polarized Lens Coating: No
  • Arm Tip Type: Straight
  • Frame Type: Full-Frame
  • Country of Origin (subject to change): China

Description

Safety Glasses, Series Livewire(TM), Gender Unisex, Lens Color SCT-Gray, Polarized Lens No, Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent

Reviews of Honeywell Uvex #S2605HS