Honeywell Uvex

Safety Goggles, Gray Anti-Fog Lens, Sub-Zero Series

Honeywell Uvex Safety Goggles,  Gray Anti-Fog Lens,  Sub-Zero Series S2381
Hover or click to zoom Tap to zoom
  • Item: Safety Goggles
  • Lens Coating: Anti-Fog
  • Eyewear Venting: Direct
  • Foam Lined: Yes
  • Eyewear Frame Design: Goggle
  • Frame Color: Black
  • Series: Sub-Zero
  • Eyewear Size: Universal
See full product details
$56.59

Subtotal: $56.59

Honeywell Uvex #S2381 Specifications

  • Item: Safety Goggles
  • Lens Coating: Anti-Fog
  • Eyewear Venting: Direct
  • Lens Color: Gray
  • Foam Lined: Yes
  • Eyewear Frame Design: Goggle
  • Frame Color: Black
  • Series: Sub-Zero
  • Eyewear Size: Universal
  • Frame Material: polycarbonate
  • Lens Material: Polycarbonate
  • Standards: ANSI Z94.3-2015, EN166, EN168
  • UV Protection: 99.90%
  • Gender: Unisex
  • ANSI Dust/Splash Rating: Not Rated for Dust or Splash
  • Strap Material: Fabric
  • X-Ray Dectectable: No
  • Safety Glasses Size: Universal
  • Protective Goggle Item: Impact
  • Includes: Headband
  • X-Ray Detectable: No
  • Metal Detectable: No
  • Photochromatic Lens: No
  • Band Material: Fabric
  • Includes Brow Lining: No
  • Includes Scratch-Resistant Lens Coating: Yes
  • Includes Eye Socket Lining: Yes
  • Frame Style: Goggles
  • Includes No Lens Coatings: No
  • Adjustable Locations: Headband
  • Ultra-Violet Scale Protection Designation: U6
  • Includes Anti-Fog Lens Coating: Yes
  • Includes Anti-Static Lens Coating: No
  • Includes Polarized Lens Coating: No
  • Eye Socket Lining Material: TPE
  • Dielectric Protection: No
  • Brow Lining Material: TPE
  • Venting Type: Direct
  • Includes Scratch-Resistant Lens Coating_Broad: Anti-Scratch
  • Includes Anti-Fog Lens Coating_Broad: Anti-Fog
  • Venting Type_Broad: with Direct Venting
  • Goggles Lens Coating: Anti-Fog ; Anti-Scratch
  • Goggles ANSI Dust/Splash Rating: Not Rated
  • Goggles Frame Style: Traditional
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Adjustable Locations Headband, ANSI Dust/Splash Rating Not Rated for Dust or Splash, Band Material Fabric, Brow Lining Material TPE, Dielectric Protection No, Eye Socket Lining Material TPE, Eyewear Size Universal, Frame Color Black, Frame Material Polycarbonate, Frame Style Goggles, Gender Unisex, Includes Headband, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining No, Includes Eye Socket Lining Yes, Includes No Lens Coatings No

Reviews of Honeywell Uvex #S2381

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.