Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Goggles, Lens Color Clear, Standards: ANSI, CSA

  • Zoro #: G8096545
  • Mfr #: S3970HS
$21.25

Due to high demand, this product is limited to 185 per order.

  • Promotion Restriction: Not eligible for promotion
  • Eyewear Venting: Indirect
  • Lens Color: Clear
See full product details
Orders over $75 ship free.

Honeywell Uvex #S3970HS Specifications

  • Zoro #: G8096545
  • Mfr #: S3970HS
Promotion Restriction: Not eligible for promotion Eyewear Venting: Indirect
Lens Color: Clear Strap Material: Neoprene
X-Ray Detectable: No Safety Glasses Size: Universal
UV Protection: 99.90% Eyewear Frame Design: OTG
Series: Stealth ANSI Dust/Splash Rating: D3
Lens Material: Polycarbonate X-Ray Dectectable: No
Protective Goggle Item: Splash Frame Color: Navy
Eyewear Size: Universal Frame Material: Elastomer
Foam Lined: No Standards: ANSI, CSA
Item: Safety Goggles Lens Coating: Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Goggles, Indirect Eyewear Venting, Lens Color Clear, Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant, Frame Color Navy, Eyewear Frame Design OTG, Lens Material Polycarbonate, Strap Material Neoprene, Frame Material Elastomer, UV Protection 99.9 Percent, X-Ray Detectable No, Standards ANSI, CSA, Eyewear Size Universal, Foam Lined No, Series Stealth OTG

Restrictions and Compliance

***

Reviews of Honeywell Uvex #S3970HS