Valve Linkage

HONEYWELL| Zoro #: G2462004| Mfr #: Q5001D1000

$110.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2462004 Mfr #: Q5001D1000
Item: Tradeline Valve LinkageType: -
Full Load Amps: -Locked Rotor Amps: -
Hz: -Includes: -
Stem Force (Lb.): 80/160 Pounds AdjustableInput Voltage: -
Height (In.): -Width (In.): -
Depth (In.): -Electrical Connections: -
Voltage Output: -Length (In.): -
Country of Origin (subject to change): United States

Product Description

Valve Linkage, 3/4 Inch Stem Travel, 1 3/8 Inches Bonnet, 80/160 Pounds Adjustable Stem Forces, For use With 3UC17,3UC18,10322

Product Reviews

Save 15%. Sign up for Z-mail.