Valve Linkage

HONEYWELL| Zoro #: G0465954| Mfr #: Q5001D1018

$106.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0465954 Mfr #: Q5001D1018
Item: Tradeline Valve Linkage For High Stem ForcesType: -
Full Load Amps: -Locked Rotor Amps: -
Hz: -Includes: -
Stem Force (Lb.): 160 or 320Input Voltage: -
Height (In.): -Width (In.): -
Depth (In.): -Electrical Connections: -
Voltage Output: -Length (In.): -
Country of Origin (subject to change): United States

Product Description

Valve Linkage, 3/4 Inch Stem Travel, 1 3/8 Inches Bonnet, 160/320 Pounds Adjustable Stem Forces, For use With 3UC17, 3UC18, 10322

Product Reviews

Save 15%. Sign up for Z-mail.