Valve Lockout, Fits Sz 2-1/2 to 5, Blue

HONEYWELL| Zoro #: G1100811| Mfr #: VS04B

$15.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Length: 5-1/2"Padlock Shackle Max. Dia.: 3/8"Color: Blue
Save 15%. Sign up for Z-mail.


Zoro #: G1100811 Mfr #: VS04B
Length: 5-1/2"Padlock Shackle Max. Dia.: 3/8"
Color: BlueFits Handle Size: 2-1/2" to 5"
Legend: No legendHeight: 5-1/2"
Width: 5-1/2"Includes: V-Safe Valve Lock
Material: polypropyleneTemp. Range: -50 Degrees to 360 Degrees F
For Use With: Valve HandlesMax. Number of Padlocks: 3
Item: Gate Valve LockoutCountry of Origin (subject to change): Mexico


Gate Valve Lockout, Blue, Material Polypropylene, Fits Handle Size 2-1/2 In. to 5 In., Max. Number of Padlocks 3, Padlock Shackle Max. Dia. 3/8 In., Height 5-1/2 In., Length 5-1/2 In., Width 5-1/2 In., Temp. Range -50 Degrees to 360 Degrees F, For Use With Valve Handles