PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Valve Lockout, Fits Sz 6-1/2 to 10, Red

HONEYWELL| Zoro #: G1428366| Mfr #: VS09R

$25.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedPadlock Shackle Max. Dia.: 3/8"Material: polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1428366 Mfr #: VS09R
Color: RedPadlock Shackle Max. Dia.: 3/8"
Material: polypropyleneTemp. Range: -50 Degrees to 360 Degrees F
Fits Handle Size: 6-1/2" to 10"Height: 10-1/2"
For Use With: Valve HandlesLegend: No legend
Item: Gate Valve LockoutWidth: 10-1/2"
Length: 10-1/2"Max. Number of Padlocks: 3
Country of Origin (subject to change): Mexico

Description

Gate Valve Lockout, Red, Material Polypropylene, Fits Handle Size 6-1/2 In. to 10 In., Max. Number of Padlocks 3, Padlock Shackle Max. Dia. 3/8 In., Height 10-1/2 In., Length 10-1/2 In., Width 10-1/2 In., Temp. Range -50 Degrees to 360 Degrees F, For Use With Valve Handles

Reviews