20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Valve, Pneumatic

HONEYWELL| Zoro #: G1764305| Mfr #: VP513A1188

$267.56 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1764305 Mfr #: VP513A1188
Body Pressure Rating (PSI): 250Max. Controlled Medium Temp. (F): 250
Item: Pneumatic Control ValveFunction: Integral Seat and Brass Plug with Removable Composition Disc Provides Equal Percentage Flow
Type: UnitaryFeatures: Rotating Actuator, Aligns Air Connection with Control Air Piping, Brass Lower Seat is Integral and Upper seat is Removable
Pipe (In.): 5/8 ODWidth (In.): 5-1/8
Height (In.): 5-3/4Valve Type: 2-Way NO
Cv: 2.5Spring Range (PSI): 3-7
Close Off Rating @ Main PSI: 79 @ 13Max. Safe Air PSI: 30
Country of Origin (subject to change): United States

Product Description

Actuated Pneumatic Valve, Body Pressure Rating 250 PSI, Coefficient of Volume 2.5, Maximum Safe Air Pressure 30 PSI, Close Off Rating @ 13psi Main Pressure 79 PSI, Spring Range 3-7 PSI, Valve Patterns Straight Through, Valve Type Normally Open, Pipe Size 5/8 OD Inches, Maximum Controlled Medium Temperature 250 Degrees Fahrenheit, Height 5 3/4 Inches, Width 5 1/8 Inches, Other Molded Replaceable Composition Disc, Single Seated

Product Reviews

Save 15%. Sign up for Z-mail.