Honeywell

Vertical Systems, 110 ft L Lifeline

Honeywell Vertical Systems, 110 ft L Lifeline VGC-3/8-GS/110FT
Hover or click to zoom Tap to zoom
Key Features
  • Item: Vertical Systems
  • Lifeline Length: 110 ft
  • Visual Load Indicator: Yes
  • Detaches from Lifeline: Anywhere
  • Cable Dia.: 3/8 in
  • Series: Miller Vi-Go(TM)
  • Workers per System: 4
  • Pass-Through Type: Automatic
See full product details
$219.80

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Honeywell #VGC-3/8-GS/110FT Specifications

  • Item: Vertical Systems
  • Lifeline Length: 110 ft
  • Visual Load Indicator: Yes
  • Detaches from Lifeline: Anywhere
  • Cable Dia.: 3/8 in
  • Series: Miller Vi-Go(TM)
  • Workers per System: 4
  • Pass-Through Type: Automatic
  • Includes Extension Post: No
  • Includes: Thimble and Ferrule
  • Cable Sleeve Type: Trailing
  • Channel Width: 3/8 in
  • Ladder Lifeline Style: Vertical Ladder Climbing Cable System
  • Weight Capacity: 310 lb
  • Includes Mounting Hardware: No
  • Lifeline Material: Galvanized Steel
  • Required Accessories: Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket
  • Tensile Strength: 3,600 lb
  • Standards: ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27
  • Brand and Series: Miller VI-GO(TM) Vertical Cable Systems
  • Country of Origin (subject to change): United States

Description

Vertical Systems, Brand and Series Miller VI-GO(TM) Vertical Cable Systems, Cable Dia. 3/8 in, Cable Sleeve Type Trailing, Detaches from Lifeline Anywhere, Includes Thimble and Ferrule, Includes Extension Post No, Includes Mounting Hardware No, Ladder Lifeline Style Vertical Ladder Climbing Cable System, Lifeline Length 110 ft, Lifeline Material Galvanized Steel, Pass-Through Type Automatic, Required Accessories Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket

Reviews of Honeywell #VGC-3/8-GS/110FT

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.