October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

WiFi Thermostat, 7 Day Programmable, Stages 3 Heat/2 Cool

  • Zoro #: G0080565
  • Mfr #: TH8321WF1001

$200.38

Details
  • Item: WiFi Thermostat
  • Low Battery Indicator: No
  • Programs per Week: 7
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Honeywell #TH8321WF1001 Specifications

  • Zoro #: G0080565
  • Mfr #: TH8321WF1001
Item: WiFi Thermostat Low Battery Indicator: No
Programs per Week: 7 Display Type: LCD, Backlit
Width: 4-15/16" Power Method: Hardwired
Mounting Location: wall WiFi Capability: Yes
Height: 4-5/8" Dual Transformer Compatible: Yes
Green Environmental Attribute: Thermostat has Programmable Feature to Reduce Energy Consumption Features: WiFi Able, Remote Accessible
Control Range: Heat 40 Degrees to 90 Degrees F, Cool 50 Degrees to 99 Degrees F Filter Indicator: Yes
Programmable Fan: No Temporary Temperature Hold: Yes
Remote Sensing Capability: Yes Stages Cool: 2
Display Color: Blue Temp. Settings per Day: 4
Terminal Designations: R, RC, C, W-O/B, W2-AUX/E, Y, Y2, G, A-L/A, K, U1 U1, S1 S1 Automatic Changeover: Yes
Humidification Control: Yes Batteries Included: No
Color: Arctic White Temperature Limiting: Yes
Depth: 4-31/32" x 4-41/64" x 1-9/64" Key Pad Lockout: Yes
Voltage: 18 to 30VAC Temporary Program Override: Yes
Dehumidification Control: Yes Green Certification or Other Recognition: ENERGY STAR
750mV Compatible: Yes Stages Heat: 3
Battery Backup: No Fan Switching: Auto-On-Intermittent-Program
Mounting Type: Horizontal System Switching: Heat-Off-Cool-Auto-Emergency Heat
Country of Origin (subject to change): Mexico

Description

This wifi thermostat from Honeywell is a welcome addition to any central heating and cooling system.This wifi thermostat features a 32 degrees to 120 degrees F control range and a 20 to 30VAC voltage.It comes complete with 2 cooling stages and 3 heating stages. This item includes 7 programs per week. This thermostat is dual transformer compatible, and it features automatic changeover. A horizontal mounting allows for utmost usability. You'll know this control is compatible with your system by the following terminal designations: R, C, Rc, Rh, G, W, W2, Y, Y2, O/B, A, U1/U2.S1/S2, K, L/A, AUX/E. Keep your HVAC system in check with auto-heat-cool-off-emergency system switching and auto-on-intermittent-program fan switching. This wifi thermostat is ENERGY STAR Rated. This wifi thermostat also meets the following environmental guidelines: Thermostat Has Programmable Feature to Reduce Energy Consumption.

Reviews of Honeywell #TH8321WF1001