20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Cover Plate, Wall Mount, White, Plastic

HONEYWELL| Zoro #: G1306024| Mfr #: 209651A

$9.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1306024 Mfr #: 209651A
Remarks: PlasticNominal Sensor Ohms @ 75F: -
Sensor Type: -Terminal Designations: -
Item: Cover PlateType: Wall Mount
Color: WhiteHeight (In.): 5-3/4
Width (In.): 7-3/8Depth (In.): -
Operating Temp. Range (F): -Includes: Plastic Housing
Input Voltage: -Length (In.): -
Thread NPT: -Fan Switching: -
Display Temp. Range (F): -Country of Origin (subject to change): Mexico

Product Description

Wall Mount Cover Plate, White, Plastic Material, Height 5 3/4 In, Width 7 3/8 In, For Use With T7300 Series

Product Reviews

Save 15%. Sign up for Z-mail.