Water-Resistant Sensor, Replacement, -, -

HONEYWELL| Zoro #: G0709676| Mfr #: 198212CA

$112.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0709676 Mfr #: 198212CA
Includes: -Operating Temp. Range (F): -
Remarks: -Item: Water-Resistant Sensor
Length (In.): -Fan Switching: -
Display Temp. Range (F): -Height (In.): -
Nominal Sensor Ohms @ 75F: -Color: -
Sensor Type: -Input Voltage: -
Type: ReplacementWidth (In.): -
Depth (In.): -Thread NPT: -
Terminal Designations: -Country of Origin (subject to change): United States

Product Description

Replacement Water Temp Sensor, For Honeywell Electronic Remote Temperature Controller, Outdoor, Water Tight, 60 Inches

Product Reviews

Save 15%. Sign up for Z-mail.