PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Willson Freedom(TM) 2000 Series Kit, L

HONEYWELL| Zoro #: G2412541| Mfr #: 14150088

$23.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2412541 Mfr #: 14150088
Connection: FixedSuspension: Yolk and Cradle
Head Harness Material: Thermoplastic ElastomerFacepiece Material: Thermoplastic Elastomer
Item: Disposable Half Mask RespiratorStandards: NIOSH
Configured For: Dual CartridgeIncludes: Preassembled Multi Contaminant Cartridge, Resealable Bag
Mask Size: LCartridges Included: MC
Country of Origin (subject to change): Mexico

Product Description

Disposable Half Mask Respirator, Size L, Facepiece Material Thermoplastic Elastomer, MC Cartridges Included, Configured For Dual Cartridge, Fixed Connection, Head Harness Material Thermoplastic Elastomer, Suspension Yolk and Cradle, Includes Preassembled Multi Contaminant Cartridge, Resealable Bag, Standards NIOSH

Product Reviews