Willson Freedom(TM) 2000 Series Kit, L

HONEYWELL| Zoro #: G1497833| Mfr #: 14150091

$31.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1497833 Mfr #: 14150091
Configured For: Dual CartridgeStandards: NIOSH
Connection: FixedHead Harness Material: Thermoplastic Elastomer
Suspension: Yolk and CradleItem: Disposable Half Mask Respirator
Facepiece Material: Thermoplastic ElastomerIncludes: Preassembled Multi-Contaminant Cartridge with P100 Filter, Resealable Bag
Mask Size: LCartridges Included: MC, P100
Country of Origin (subject to change): Mexico

Product Description

Disposable Half Mask Respirator, Size L, Facepiece Material Thermoplastic Elastomer, MC, P100 Cartridges Included, Configured For Dual Cartridge, Fixed Connection, Head Harness Material Thermoplastic Elastomer, Suspension Yolk and Cradle, Includes Preassembled Multi-Contaminant Cartridge with P100 Filter, Resealable Bag, Standards NIOSH

Product Reviews