JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Willson Freedom(TM) 2000 Series Kit, L

HONEYWELL| Zoro #: G0749795| Mfr #: 14150098

$20.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0749795 Mfr #: 14150098
Configured For: Dual CartridgeSuspension: Yolk and Cradle
Standards: NIOSHHead Harness Material: Thermoplastic Elastomer
Item: Disposable Half Mask RespiratorFacepiece Material: Thermoplastic Elastomer
Connection: FixedIncludes: Preassembled P100 Filter, Resealable Bag
Mask Size: LCartridges Included: P100
Country of Origin (subject to change): Mexico

Product Description

Disposable Half Mask Respirator, Size L, Facepiece Material Thermoplastic Elastomer, P100 Cartridges Included, Configured For Dual Cartridge, Fixed Connection, Head Harness Material Thermoplastic Elastomer, Suspension Yolk and Cradle, Includes Preassembled P100 Filter, Resealable Bag, Standards NIOSH

Product Reviews