JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Willson Freedom(TM) 2000 Series Kit, M

HONEYWELL| Zoro #: G0908083| Mfr #: 14150087

$23.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0908083 Mfr #: 14150087
Standards: NIOSHItem: Disposable Half Mask Respirator
Suspension: Yolk and CradleConnection: Fixed
Facepiece Material: Thermoplastic ElastomerHead Harness Material: Thermoplastic Elastomer
Configured For: Dual CartridgeIncludes: Preassembled Multi Contaminant Cartridge, Resealable Bag
Mask Size: MCartridges Included: MC
Country of Origin (subject to change): Mexico

Product Description

Disposable Half Mask Respirator, Size M, Facepiece Material Thermoplastic Elastomer, MC Cartridges Included, Configured For Dual Cartridge, Fixed Connection, Head Harness Material Thermoplastic Elastomer, Suspension Yolk and Cradle, Includes Preassembled Multi Contaminant Cartridge, Resealable Bag, Standards NIOSH

Product Reviews